Cole Parmer Light Pipe Fiber Optic Gooseneck Single Arm Self-Supporting

Sebelum PPN:
Rp37.999.900
Spesifikasi
Light Pipe Length (inch)20
Light Pipe Outside Dimension (OD) (inch)0.56
Light Pipe Length (cm)50.8
Light Pipe Outside Dimension (OD) (cm)1.4224

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-supporting light pipes require no stand or additional support. They connect directly to the illuminator. Flexible gooseneck is constructed of glass fibers sheathed in a steel monocoil.

Illumination base (41720-40) sold separately.

Ulasan Produk

Tidak ada ulasan