Cole Parmer Micropump Self-Priming

Sebelum PPN:
Rp92.999.900 - Rp98.999.900
Spesifikasi
Suction Lift Wet (in H₂O)48
Suction Lift Wet (mm of H₂O)1200
Suction Lift Wet (in Hg)3.5
Suction Lift Wet (mm Hg)671
Height (cm)2.54
Height (inch)1
Inlet Connection (inch)1/4-28 UNF(F)
Length (cm)7.14
Length (inch)2.8125
Maximum Temperature (°C)70
Maximum Temperature (°F)158
Outlet Connection (inch)1/4-28 UNF(F)
Power Pigtail ConnectionYes
Run DryYes
Self PrimingYes
Width (cm)3.81
Width (inch)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pumps are factory set for discrete outputs ranging from 4ìl to 250ìl. The pumps can be cycled at up to 2.0 Hz for the 73120-1* and -2* series of pumps. The 73120-3*, -4*, -5* and -6* series can be cycled up to 1.6 Hz. Based upon the pump and cycle rate, flow rates can reach up to 25 mL/min. All the while the pump can maintain a high level of accuracy with a deviation from set-point being less than 1%.

The pumps are self-priming. Intially, the suction created by the larger pumps is sufficient to pull liquids from an unpressurized container located up to four feet below the. Once primed, the pump is able to maintain around 5 psi pressure.

Long life (3,000 hours) is built into each pump with a guarantee for up to 20 million actuations.

Ulasan Produk

Tidak ada ulasan