Cole Parmer Spectrophotometer UV/Vis Scanning Double-Beam

Sebelum PPN:
Rp1.399.999.900
Spesifikasi
Stray Light (%T)<0.15 (at 220 nm, 340 nm)
Source LampDeuterium; Tungsten-Halogen
Beam TypeDouble
Bandwidth (nm)1.8
Minimum Wavelength (nm)190
Maximum Wavelength (nm)1100
Depth (cm)41.9
DetectorSolid-state
Display TypeLCD
Height (cm)26
Maximum Photometric - Absorbance (A)3
Maximum Photometric - Concentration (C)9999
Maximum Photometric - Transmittance (%T)200
Minimum Photometric - Absorbance (A)-0.3
Minimum Photometric - Concentration (C)None
Minimum Photometric - Transmittance (%T)None
OutputUSB; RS-232
Photometric Drift (A/hour)<0.002
Width (cm)54.9
Width (inch)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our economical scanning spectrophotometers produce first-rate results using any UV/visible analytical method. High-quality components and systems enable superior resolution, accuracy, and reproducibility. Specify method parametric setup using simple on-board keypad controls or from computer. View spectral graphics on backlit LCD. Sample compartment accommodates up to 8 cuvettes with pathlengths up to 100 mm.

Store up to 30 user methods in non-volatile memory. Programmed methods include DNA/protein ratios (260/280 nm or 260/230 nm). Specify up to 10 wavelengths for multiple sample analysis or use the GLP protocol to verify wavelength and transmittance. Study reaction kinetics for up to 12 hours with sampling intervals down to every 0.5 seconds; use post-run re-scaling and curve/segment targeting to refine rate calculations.

Ulasan Produk

Tidak ada ulasan