Cole Parmer Refrigerated Tank (Tangki Pendingin)

Sebelum PPN:
Rp279.999.900
Spesifikasi
Bath TypeRefrigerated Tank
Reservoir Capacity (L)13
Maximum Temperature (°C)150
Minimum Temperature (°C)None
RefrigerantR-134a
Compressor Horse Power (hp)1/6
Cooling Power (W)'330 at 20°C
Display TypeNone
Height (inch)10
Length (inch)13 1/2
Power (Hz)50
Power (V AC)230
Power (amps)1.5
Temperature ControlNone, requires external circulator for temperature other than 0°C (max cooling)
Wetted Materials304 SS
Width (inch)22
Working Area Depth (inch)7 3/4
Working Area Length (inch)11 3/4
Working Area Width (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This refrigerated deep drawn, seamless SS, tank is best used with an immersion circulator — select the circulator that best fits your temperature control needs and create your own constant temperature system. The bath alone does not have a temperature control device built in, and simply runs at maximum cooling capacity. Maximum cooling capacity is based largely on the ambient temperature of the bath and overall environment. An outlet can be found on the back of the bath for plugging in a heating device directly, reducing the need for multiple outlets to run the system.
Tank has a large 13-liter capacity and a working depth of 7-3/4". Order hollow balls to create a floating cover.

Ulasan Produk

Tidak ada ulasan