Cole Parmer Pulse Input Rater No Relays

Sebelum PPN:
Rp52.999.900
Spesifikasi
DIN Size (inch)1/8
Control Input VDC0-5, 1-5 (selectable)
Control Input mA0-20, 4-20 (selectable)
Display Type (inch)0.60 LED; 0.46 LED
Display Digits6
Maximum Power VAC (VAC)265
EnclosureNEMA 4X, IP65
Maximum Operating RH (%)90
Maximum Operating Temperature (°F)149
Minimum DC Current mA (mA)10
Minimum DC Voltage VDC (VDC)-10
Minimum Operating RH (%)None
Minimum Operating Temperature (°F)-40
Minimum Power VAC (VAC)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1⁄8-DIN panel meters accept 0 to 20 mA, 4 to 20 mA, 0 to 5 V, 1 to 5 V, and ±10 V inputs. They calculate math functions for flow and round horizontal tanks; in addition to
32-point, square root, or exponential linearization. Units can also control several pumps and
alternate controllers. Programming and setup can be easily performed with either the front-panel push buttons, the included MasterView® software, or by using the copy function.

Ulasan Produk

Tidak ada ulasan