Cole Parmer Tube Polyurethane (Selang)

Sebelum PPN:
Rp19.999.900 - Rp58.999.900
Spesifikasi
Tubing FormulationPolyurethane
Maximum Temperature (°C)85
Maximum Temperature (°F)185
Minimum Temperature (°C)-56
Minimum Temperature (°F)-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make your lines easily identifiable by color-coding them! This ether-grade polyurethane is an an economical solution that offers superior heat resistance, low compression set, good elongation and recovery. It is odorless and nontoxic and has excellent biocompatibility. Ether-based polyurethane is a good solution for weak organic acids/oils. Sterilize with ethylene oxide.

Use green, blue, red and black tubing from –70 to 185° F (–57 to 85° C); our aqua-tinted polyurethane is usable from –40 to 180° F (–42 to 82° C).

Ulasan Produk

Tidak ada ulasan