Sebelum PPN:
Rp61.999.900 - Rp98.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lowest Set Temperature (°C) | 2 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Cole-Parmer® PolarSafe® transportation kit together with a Traceable® data logger is the perfect combination to safely transport your critical samples while maintaining sample integrity. Choose between a PolarSafe® bag or box.
PolarSafe Transport Bag Kits feature an insulated nylon bag and modular cooling packs for flexible configurations to fit your samples. Bag has pockets to keep documentation safe during transit, a shoulder strap, and carrying handles. The bundle adds a pack of 10 TraceableOne™ single-use USB data loggers (model 18004-15). The logger is ready to use right out of the box – simply place it in your shipment and it will automatically generate a CSV report.
PolarSafe Transport Box Kits feature polypropylene-insulated walls for improved insulation and modular cooling packs for flexible configurations to fit your samples. The box has both a shoulder strap and carrying handles for easy transportation. The bundle adds a pack of 10 TraceableOne™ single-use USB data loggers (model 18004-15). The logger is ready to use right out of the box – simply place it in your shipment and it will automatically generate a CSV report.
*WARNING – product is suitable as outer packaging only according to P650 per UN3373 (category B).
To comply with shipping regulations for dangerous goods and infectious substances, additional packaging materials will be needed and packages containing infectious substances must be labelled in compliance with the U.S. Department of Transportation’s Hazardous Materials Regulations and the International Air Transport Association Dangerous Goods Regulations and other applicable laws and regulations. Failure to comply with these requirements may be violation of federal law.
The use of this product to transport dangerous goods or infectious substances should only be done by a certified dangerous goods specialist.
PolarSafe Transport Bag Kits feature an insulated nylon bag and modular cooling packs for flexible configurations to fit your samples. Bag has pockets to keep documentation safe during transit, a shoulder strap, and carrying handles. The bundle adds a pack of 10 TraceableOne™ single-use USB data loggers (model 18004-15). The logger is ready to use right out of the box – simply place it in your shipment and it will automatically generate a CSV report.
PolarSafe Transport Box Kits feature polypropylene-insulated walls for improved insulation and modular cooling packs for flexible configurations to fit your samples. The box has both a shoulder strap and carrying handles for easy transportation. The bundle adds a pack of 10 TraceableOne™ single-use USB data loggers (model 18004-15). The logger is ready to use right out of the box – simply place it in your shipment and it will automatically generate a CSV report.
*WARNING – product is suitable as outer packaging only according to P650 per UN3373 (category B).
To comply with shipping regulations for dangerous goods and infectious substances, additional packaging materials will be needed and packages containing infectious substances must be labelled in compliance with the U.S. Department of Transportation’s Hazardous Materials Regulations and the International Air Transport Association Dangerous Goods Regulations and other applicable laws and regulations. Failure to comply with these requirements may be violation of federal law.
The use of this product to transport dangerous goods or infectious substances should only be done by a certified dangerous goods specialist.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
