Cole Parmer PH ORP Temperature Controller

Sebelum PPN:
Rp24.999.900 - Rp29.999.900
Spesifikasi
Control TypeOn/Off
Display TypeLCD
Minimum pH (pH)-2
Maximum pH (pH)16
pH Resolution0.01
Maximum Temperature (°C)120
Maximum Temperature (°F)248
Maximum mV (mV)1999
Minimum Temperature (°C)-10
Minimum Temperature (°F)14
Minimum mV (mV)-1999
Output Relay2 SPDT relays
Power (V AC)100 to 240
Temperature CompensationAutomatic
Temperature Resolution (degree)0.1
mV Resolution (mV)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cole-Parmer pH/ORP controllers offer features found in more expensive models. Automatic buffer recognition, absolute and relative ORP measurements, and automatic temperature compensation ensure measurement accuracy. Models with two sets of programmable on/off relays are ideal for high/low control to activate an alarm, a pump, or another device. Models with an isolated 4-20 mA output signal are suitable for opening valves and pacing pumps. ATC element is user selectable, 10K NTC or 1000 Ohm RTD. Order 56105-60 BNC-to-Stripped Wire Adapter for easy connections on terminal strip on back of controller.

Ulasan Produk

Tidak ada ulasan