Cole Parmer Incubator Digital Mini Heat and Cool (Inkubator Digital)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Maximum Temperature (°C)60
Minimum Temperature (°C)15
Temperature Accuracy (°C)0.5
Temperature Uniformity (°C)±1.5
Capacity (L)20
Capacity (ft³)0.7
Chamber Depth (cm)32.5
Chamber Depth (inch)12 51/64
Chamber Height (cm)23.5
Chamber Height (inch)9 19/64
Chamber Width (cm)26
Chamber Width (inch)10 19/64
Overall Depth (cm)47.5
Overall Depth (inch)18 45/64
Overall Height (cm)37
Overall Height (inch)14 1/2
Overall Width (cm)33.5
Overall Width (inch)13 1/5
Power (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact incubators with digital temperature control eliminate the need for external thermometers and repetitive “fine tuning” of an analog controller. The incubators immediately begin to heat up or cool down (depending on the model) as soon as the desired temperature is set. The chamber temperature is continuously monitored, and the real-time temperature can be easily viewed on the large LED display

Ulasan Produk

Tidak ada ulasan