Cole Parmer Cleaning Solution (Larutan Pembersih)

Sebelum PPN:
Rp2.799.900 - Rp369.999.900
Spesifikasi
formatLiquid
Dilution (pH)1:100 to 2:100, 9.5
ApplicationsManual or ultrasonic; removes blood and most biologoical materials; cleans glass, most metals, plastic, and rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro-90 is a mild, yet powerful, free-rinsing cleaner for use in critical cleaning and general purpose applications. Solution cleans glass, most metals, plastic, rubber, fabric, and is safe for all your ultrasonic cleaners. Radioactive contaminants will not reduce cleaning capability. Solution works at any concentration and rinses clean; most applications require only 1.25 to 2.5 fluid ounces per gallon of water.


Solution is environmentally friendly—contains no phosphates, CFCs, ODCs, or borates. It safely replaces chromic acid to remove protein from glassware. Designed for use in CIP, ultrasonic and immersion applications. Can be used in validated processses. A 1% to 2% solution is effective in most applications. Typical pH: 9.5. NSF-Registered for USDA A1 use.


Note: Do not use on zinc, magnesium, or aluminum. 18100-30 shipped FOB Burlington, NJ, USA.

Ulasan Produk

Tidak ada ulasan