Cole Parmer Incubator Digital Acrylic Door Low-Cost (Inkubator Digital)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Control TypeDigital
Maximum Temperature (°C)62
Temperature Resolution (°C)1.0 or 0.1
Temperature Stability (°C)± 0.75
Capacity (L)20
Capacity (ft³)0.7
Chamber Depth (cm)25.4
Chamber Depth (inch)10
Chamber Height (cm)25.4
Chamber Height (inch)10
Number Of Chambers1
Overall Depth (cm)27.9
Overall Depth (inch)11
Overall Height (cm)27.94
Overall Height (inch)15
Overall Width (cm)33
Overall Width (inch)13
Power (Hz)50/60
Power (V AC)120
Power (W)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital incubator is microprocessor controlled and includes a unique temperature tracking feature which stores maximum process temperature deviation from set point in 0.1 degree units. Self-diagnostic function alerts if control software malfunctions or thermocouple fails. The LED displays temperature in °C or °F.

Ulasan Produk

Tidak ada ulasan