Cole Parmer Tube Low Density Polythylene (Selang)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Tubing FormulationLDPE
Tubing OD (inch)3/8
Tubing OD (mm)9.96
Tubing ID (inch)1/4
Wall Thickness (inch)1/16
Clarity (opaque)Yes
ColorBlack
Length (ft)100
Length (m)30.5
Length per Pack (ft)100
Length per Pack (m)30.5
Maximum Pressure (bar)8.61845
Maximum Pressure (psi)125
Maximum Temperature (°C)79
Maximum Temperature (°F)175
Minimum Temperature (°C)-73
Minimum Temperature (°F)-100
Tube Inner Diamater (mm)6.4
Wall Thickness (mm)1.6
Working Pressure (psi)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications: General low-pressure and temperature, and food processing applications - use different color tubing to distinguish one tubing line from another.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance wiht good dimensional stability.
Certifications: Resin is FDA compliant; meets USDA requirements.
Temperature range: -100 to 175°F (-73 to 80°C)
Sterilize: Ethylene oxide.

Ulasan Produk

Tidak ada ulasan