Cole Parmer Hydrometer Soil Analysis L (Hidrometer)

Sebelum PPN:
Rp6.499.900
Spesifikasi
Length (inch)11
Hydrometer FormPlain
Division (g/L)1.0
Accuracy (g/L)±1
ASTM number (H)152
Length (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for determining the specific gravity of soil, meets ASTM specifications. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Ulasan Produk

Tidak ada ulasan