Cole Parmer Goggles Autoclavable Indirect Vent (Kacamata Pelindung)

Sebelum PPN:
Rp23.999.900 - Rp229.999.900
Spesifikasi
Frame ColorBlue
Lens ColorClear
Lens CoatingAntifog
ComplianceEN166:2001; ANSI Z87.1:2015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sterilization:

• Tested to withstand 35 autoclave cycles at 121°C, 30 minutes

• No deformation or change in transparency, due to autoclaving


Ventilation:
• Indirect vented goggles


Ergonomics:

• Thermoplastic rubber Frame provides utmost comfort

• 24mm Non-irritant Silicone strap provides easy cleaning

• Light in weight : 99.99 gms


User Comfort:
• Wide vision goggle provides high level of comfort & maximum protection

• Scratch-resistant polycarbonate lens with Premium anti-fog coating

• Triple-hollows system facilitate strap length adjustment

• Fit over most prescription glasses


Certification:
• EN166:2001

• ANSI Z87.1:2015

Ulasan Produk

Tidak ada ulasan