Cole Parmer High-Speed Microcentrifuge EU plug

Sebelum PPN:
Rp179.999.900
Spesifikasi
Maximum Speed (rpm)15500
Minimum Speed (rpm)500
Rotors IncludedYes
Timer Range20 sec. to 99 min.
Maximum Capacity (ml)24
Electrical Plug TypeEU
Height (cm)15
Height (inch)6
Length (cm)27
Length (inch)10
Maximum Relative Centrifugal Force (xg)16100
Number of Tubes12
Power (Hz)50/60
Power (V AC)230
Tube Capacity (ml)12 x 1.5/2.0
Width (cm)22
Width (inch)8 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact microcentrifuge offers speed and force usually found on larger models. The unit delivers shortened acceleration and deceleration time with a quiet motor. The brushless, maintenance free drive system provides a powerful, smooth operation. A separate momentary spin button permits instant spin downs, without setting or disturbing any preset parameters.

Ulasan Produk

Tidak ada ulasan