Cole Parmer Lab Frame Heavy Duty Aluminum (Rangka Lab)

Sebelum PPN:
Rp219.999.900
Spesifikasi
Frame MaterialAluminium
Height (inch)75
Width (inch)72
Depth (inch)21.75
Diameter (inch)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-Duty Lab-Frame
Vertical/floor mounting, Free standing unit is designed specifically for heavy-duty work such as pilot plant set-ups. The entire frame is supported on sturdy, counter-weighted cast iron feet, which may be bolted to the floor for added stability.
Frame only dimensions (W x H): 48 x 72 (121.9 x 182.9 cm)
Overall Dimensions (W x H): 75 x 72” (190.5 x 182.9 cm)

Ulasan Produk

Tidak ada ulasan