Cole Parmer Clamp Fixed Position 3-Prong (Penjepit Lab)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Clamp MaterialStainless Steel
Clamp Type3-Prong Dual Adjust Stainless Steel
Minimum Grip Range (inch)None
Maximum Grip Range (inch)2.72
Accepts Rod Diameter (inch)0.75
Length (inch)5.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to hold apparatus at a fixed 90° angle near the lab frame where no adjustment is required after set-up. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. Offered in either stainless steel or nickel plated zinc. Supplied with non-slip vinyl sleeves or for temperatures above 212°F (100°C), fiberglass covers.

Ulasan Produk

Tidak ada ulasan