Cole Parmer Tubing Polyurethane Ether-Based (Selang)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Tubing FormulationPolyurethane
Tubing OD (inch)3/8
Tubing OD (mm)9.96
Tubing ID (inch)1/4
Wall Thickness (inch)1/16
Clarity (translucent)Yes
ColorTransparent
Length (ft)100
Length (m)30.5
Length per Pack (ft)100
Length per Pack (m)30.5
Maximum Pressure (bar)22.752708
Maximum Pressure (psi)330
Maximum Temperature (°C)85
Maximum Temperature (°F)185
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Tube Inner Diamater (mm)6.4
Wall Thickness (mm)1.6
Working Pressure (psi)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.

Ulasan Produk

Tidak ada ulasan