Cole Parmer Ergonomic Chair Desk Height With Adjustable Arms Gliders

Sebelum PPN:
Rp65.999.900
Spesifikasi
Length (inch)25
MaterialVinyl
Seat height (inch)18-23 (adjustable)
Seat Height (cm)45.72-58.42 (adjustable)
ColorBlack
Dimensions (inch)18-23 (adjustable height (measured from the top of the seat to the floor))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chairs are made of molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl with a stain resistant finish. Ergonomic seat tilts forward, backward, and locks in place for ergonomic posture support. The contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations.


All chairs feature a smooth pneumatic lift. Choose from desk or bench height chairs with pneumatic adjustment. Chairs are also available in black or blue colors, with or without adjustable arm rest and foot ring. Choose casters or glides, both of which are nonmarring and suitable for both hard and carpeted floors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait