Cole Parmer Hydrometer Draft Survey (Hidrometer)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Length (inch)13
Hydrometer FormPlain
Minimum Alcohol Range (%)None
Division (kg/L)0.0005
Accuracy (kg/L)±0.0005
Length (mm)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The draft survey hydrometer, with a range from 0.990 to 1.040 kg/L, easily measures the apparent density of sea/fresh water. These measurements help determine the amount of cargo that can be loaded onto bulk carrying cargo vessels for the fishing and shipping industries. The glass hydrometer has 0.0005 kg/L divisions and a lead free ballast.

Ulasan Produk

Tidak ada ulasan