Cole Parmer Hydrometer Plastic Shatterproof Brix Sugar Scale Degree (Hidrometer)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Hydrometer FormPlain
Length (inch)12
Division (degree)0.5
Accuracy (degree)±0.5
Length (mm)300
Maximum Brix Scale Range (degree)35
Minimum Brix Scale Range (degree)None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These durable polycarbonate hydrometers won't break when dropped—perfect for industrial or laboratory use.

The temperature standard for these hydrometers is 60°F (15°C). All hydrometers are individually serialized, feature metal ballast with wax epoxy and include multi-language statement of accuracy supplied by the vendor.


Available in two models measuring sugar from 0° to 35° or 15° to 50° Brix, these hydrometers measure % sucrose by weight.


Note: Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Ulasan Produk

Tidak ada ulasan