Cole Parmer Clean-Wipes 70% Alcohol

Sebelum PPN:
Rp5.099.900
Spesifikasi
MaterialPolypropylene, Wood Pulp, Viscose Blend
Width (inch)6
Length (inch)7 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premoistened wipes are available either with a blend of pure, reagent-grade 70% isopropyl alcohol and 30% reagent-grade deionized water, or 100% pure reagent-grade deionized water. Individually dispensed wipes are handy and ready for instant use. Snap-on sealed top eliminates contamination from dust or dirt. Each canister is provided in shrink-wrap or a sealed bag to maintain cleanliness for use in clean rooms. Wipes are 6 x 7.5 inches and packaged 100 per polyethylene canister.

Ulasan Produk

Tidak ada ulasan