Cole Parmer Transmitter Barometric Pressure (Sensor Tekanan)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Process Connection (inch)1/8 (hose barb)
Battery Type (VDC)9.5 to 28
Electrical Connections3 or 4 wire
Media CompatibilityNoncondensing gases
Output (V DC)0 to 5
Resolution (mb)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-cost barometric pressure transducers are designed for use in environmental applications that require excellent accuracy, fast response, and long term reliability. Accurate signal conditioning and environmental compensation are provided by a capacitive sensor and proprietary custom IC circuit.
Housing is constructed of stainless steel and polyester that withstand environmental extremes. A removable 5-pin terminal strip enables easy wiring connection to datalogger and signal connections. Pressure connection is a 1/8" barbed fitting.

Ulasan Produk

Tidak ada ulasan