Cole Parmer Barometer With Digital Thermometer

Sebelum PPN:
Rp51.999.900
Spesifikasi
Barometric Pressure Resolution (PSI)0.5 mbar (0.1\" Hg)
Barometric Pressure Accuracy (PSI)±0.03\" Hg (1 mbar)
Maximum Outside Temperature (°F)140
Minimum Outside Temperature (°F)-4
Outside Temperature Accuracy (°F)±1.8
Maximum Outside Temperature (°C)60
Battery TypeOne AA (included)
Depth (inch)1 5/16
Display TypeLCD (temperature), Analog (barometer)
Minimum Outside Temperature (°C)-20
Width (inch)5 5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oakton® Barometer with Digital Thermometer measures atmospheric pressure and temperature. Includes wall mounting ring and instructions. Operates on one AA battery (included).

Ulasan Produk

Tidak ada ulasan