Cole Parmer All-In-One PH Probe Sealed Tuff-Tip For Beckman Meters

Sebelum PPN:
Rp21.999.900
Spesifikasi
ApplicationsSealed
Electrode TypeDouble junction
Electrode Body MaterialEpoxy
ConnectorBNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
“All-in-One” electrodes offer versatility and customization. These electrodes combine the pH reference, pH half-cell, and temperature sensor in one 12mm-diameter electrode body. The seven designs allow you to select between low-maintenance, sealed electrodes or clog-resistant refillable electrodes. Tuff-Tip electrodes feature a semi-domed tip which protects the pH bulb and ensures a quick response in harsh and dirty samples. PBR-style electrodes provide predictable, reliable, and quick responses—no matter what the sample temperature. This design virtually eliminates drift, accuracy problems, and premature performance losses due to temperature. All electrodes include 3-ft cable and BNC connector for pH, except where noted. Beckman Instruments-compatible electrodes feature a 30K temperature compensator with a 3.5mm audio plug for connecting to your meter.

Ulasan Produk

Tidak ada ulasan