Cole Parmer Transmitter Compound High Accuracy (Pemancar Tekanan)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Accuracy (%)±0.25 (full-scale)
Minimum Pressure (PSI)-14.7
Maximum Pressure (psi)15
Minimum Temperature (°F)-40
Maximum Temperature (°F)185
Minimum Temperature (°C)-40
Battery Type9 to 30 VDC
Electrical Connections2-ft (0.6-m) cable
Electrical terMinimumationBayonet, male 6-pin
Enclosure RatingNEMA 4X, IP65
HousingStainless Steel and VALOX™
Maximum Temperature (°C)85
Media CompatibilityGases and liquids compatible with wetted materials
Output (V DC)0.5 to 5.5
Process Connection (inch)1/4 NPT(M)
Unit of Measurementpsi
Wetted Materials17-4PH SS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical, excellent accuracy, and high performance. Ideal for industrial OEM equipment, engines, hydraulic systems, and compressor control.

Ulasan Produk

Tidak ada ulasan