Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Drive (mm) | 12.7 |
|---|---|
| Dimensions (mm) | 355x220x200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
caution :* Use the tool for the correct purpose. Incorrect use may damage the tool or cause injury.
* Do not use for items with electricity.
* Use a tool that matches the size of screws, bolts, and nuts.
* Do not hit the tool or use it as a substitute for a crowbar or crowbar.
* Do not use the bit at an angle. Turning it diagonally may damage the outlet.
* Do not use for any other purpose.
* Check for any abnormalities such as cracks, chips, or deformation before using.
* After use, store in a clean condition away from dust and humidity.
* For work safety, wear protective goggles and a mask before use.
Feature
- A simple set with various tools set in a small steel tool box.- A safety design that prevents the drawer from popping out when you carry it. We have a wide range of tools from sockets, wrenches to soft hammers to suit your needs.
- The third stage is free space.
set content:
- [Socket (hexagonal) (Drive 12.7 mm)] 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm x 12 pieces in total
- [Extension bar drive angle 12.7 mm / 75mm] x 1
- [Ratchet handle drive 12.7mm / 255mm] x 1
- [Bit driver handle / total length 205mm] x 1
- [bit / total length 25mm (22 in total)] (-) 4mm , 5mm, 5.5mm, 6.5mm x 1 each, (+) # 1, # 2, # 3 x 1 each, (hexagon) 3mm, 4mm, 5mm, 6mm x 1 each, (square) S1, S2 , S3 x 1 each, (star-shaped) 10, 20, 25, 30 x 1 each, (Positive) PZ1, PZ2, PZ3 x 1 each, (Conversion bit for socket insertion) Drive 6.35 x 1 Book
- [Hexagonal bar wrench] 1.5, 2, 2.5, 3, 4, 5, 5.5, 6 mm x 1 each
- [Combination wrench] 5.5, 7, 8, 10, 12, 13, 14, 17, 19 mm x each 1
- [Cutter] x 1
- [Cutter replacement blade] x 1 box (10 sheets)
- [Radio pliers 150 mm] x 1
- [Nipper 150 mm] x 1
- [Hammer] x 1
- [Bis] Nail] x 1 box
- [drawer] x 2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/riP106249990-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
