C-Mart Auto-Darkening Welding Helmet (Helm Las Otomatis)

Sebelum PPN:
Rp439.900
Spesifikasi
Field of View (mm)92x42
Dimensions (mm)110x90x9
Arc Sensor2
Dark StateVariable color; 9 - 13
Power SourceSolar battery + 2 x CR2032 Lithium battery
Switching Time (s)1/15000
Auto Low Temperature TIG10 points (DC); 10 points (AC)
Light Dark to Bright (Delay)0.1-1.0
Operating Temperature (°C)-5 - + 55
Storage Temperature (°C)-20 - + 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Capable of cutting with an electric arc.
- Adjust the color state to vary from 9 - 13 depending on the magnitude of radiant energy generated from welding.
- Automatically change the power on/off perfectly automatically without spending too much time adjusting.
- Sensitivity adjustment automatically protects the eyes properly.
- The design of the face guard is made of synthetic resin that is resistant to mechanical impacts or sparks while welding.

Ulasan Produk

Tidak ada ulasan