Orico 2.5inch USB3.0 Hard Drive Enclosure

Sebelum PPN:
Rp93.900
Spesifikasi
InstallationTool Free
Cable Length (m)0.5
ColorBlack
Dimensions (LxWxH) (mm)128x80x15
InterfaceUSB3.0 Micro B + SATA3.0
MaterialABS
Suitable for HDD/SSD2.5inch SATA with thickness 7-9.5mm
Support Capacity (TB)Up to 12/2
Support Hard DriveSSD/HDD 9.5mm and below
Supported System Windows/Mac 9.1/10.2 and Above

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect performance
MD25U3 is made of aluminum alloy and ABS material, which make better heat dissipation and protect hard drive from static.

Beautiful and durable
Metal wire drawing process makes it beautiful; excellent material makes it more durable to keep hard drive safe.

Mass storage
Support to store mass movies, songs and pictures up to 2TB.

Be your mobile database
Put 2.5 inch 9.5mm or below SATA hard drive into this hard drive enclosure to be your mobile database.

Widely compatible
Compatible with PC, HD player, smart TV, smart router, Surface, NAS cloud server and so on.

Mini and portable
Mini dimension (112 x 76 x 12.5mm) allows you to carry it everywhere.

Multi-safety protection
Built-in over-current / voltage, leakage, short circuit protection keeps data transfer more secure.

Ulasan Produk

Tidak ada ulasan