Orico Type-C Charge & Sync Cable

Sebelum PPN:
Rp75.900
Spesifikasi
Interface TypeType-C/M to Type-C/M
FunctionCharge & Sync
Compatible DevicesDevices with Type-C Port
Cable Length (m)2
Power Supply (V/A)Max. 5/3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ORICO Charge & Sync Cable
Connect a wall charger or power bank with USB-A port to a computer, tablet, or smartphone with a USB Type-C connector for charging and syncing
ORICO Charge & Sync Cable

Reversible Type-C
USB Type-C is a new user-friendly reversible connector that allows you to connect the cable to device in any direction
Reversible Type-C

Fast charging
Its largest current capacity is 3A, this allows fast power supply for power bank and etc
Its largest current capacity is 3A

Fast and Convenient
Transfer speed is up to 480Mbps, plug and play, no any driver needed
Fast and Convenient

Incredibly Superior Quality
Environment-friendly TPE material and anti-interference shield make ACU excellent and secure.
Environment-friendly TPE material and anti-interference shield

Sleek yet durable
Advanced process appearance polishing process, 10000 times the insertion of experiment, the service life is 3 times more than ordinary interface. More durable and easy to use
Advanced process appearance polishing process

Made of TPE material
Support SATA and IDE port; fit for HDD and SSD; 2mm thick metal plate; precise molds press forming.
Made of TPE material

Compatible Type-C Devices
New 12 inch MacBook, Google Chromebook Pixel, Nexus 5X/6P, OnePlus 2, new Nokia N1 tablet and more

Ulasan Produk

Tidak ada ulasan

Halaman Terkait