HANYOUNG NUX Micro Switch

Sebelum PPN:
Rp42.900 - Rp63.900
Spesifikasi
Operation Speed0.1mm - 1m/s
Allowable Operating Frequency (times/minute)Mechanical: 50-300; Electrical: 20
Insulation Resistance (MΩ)100 or more (500V d.c.)
Contact resistanceMax. 50MΩ (initial); max. 2Ω (after testing)
Vibration Resistance10 - 55Hz double amplitude 0.75mm
Dielectric Strength2000 a.c. 50/60Hz 1 minute (each terminal and non-charging metal part)
Shock Resistance (m/s)Mechanical: 1000 or more (100G or more); Malfunction: 300 or more (30G or more)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Certain operation and long life with the snap action tool
- Excellent repetitive accuracy and 10 A open/close capacity
- Standard type, installation hole gap: 25.4 mm, fixed with M4 bolt
- 9 actuator types provide wide selection possibilities
- Terminal protective cover (optional)

Ulasan Produk

Tidak ada ulasan