Hanna Instruments Ultra High Range Chlorine Portable Photometer

Sebelum PPN:
Rp9.199.900
Spesifikasi
Free Chlorine Range (mg/L)Free Chlorine (P1): 0.00 to 5.00 (ppm)
Free Chlorine Resolution (mg/L)Free Chlorine (P1): 0.01 from 0.00 to 3.50; 0.10 above 3.50
Free Chlorine Accuracy (mg/L)Free Chlorine (P1): ±0.03 (±3% of reading)
Total Chlorine Measurement TypeUltra High Range Chlorine (P2): 1 from (0 to 200); 10 above 200
Total Chlorine Range (mg/L)Ultra High Range Chlorine (P2): 0 to 500 (ppm)
Total Chlorine Accuracy (mg/L)Ultra High Range Chlorine (P2): ±3 (±3% of reading)
Chlorine Methodadaptation of the Standard Methods for the Examination of Water and Wastewater, 4500-Cl method
Photometer/Colorimeter Light Sourcetungsten lamp
Photometer/Colorimeter Light Detectorsilicon photocell with narrow band interference filter @ 525 nm
Battery Type/Life9V battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI96771 is no longer available.
Below is the link to a new meter that has been upgraded with many advanced features including an improved optical system, dot matrix LCD that offers a graphical tutorial mode to help the user through the measurement process and is waterproof including the cuvette assembly.
Both meters use the same reagents.

Ulasan Produk

Tidak ada ulasan