Hanna Instruments Sharp Tip Penetration Thermistor Probe with Handle

Sebelum PPN:
Rp4.499.900
Spesifikasi
Probe Type (sensor)NTC thermistor
Thermistor Temperature Range (°C)-50 to 150 (-58 to 302°F)
Temperature Probe Accuracy±0.2°C (±0.4°F)
Response Time (90% of Final Value) (s)6
Interchange Error±0.2°C (±0.4°F)
Probe MaterialAISI 316 stainless steel
Probe HandleABS
Cable Length (m)1
Applicationsemi-solid products

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI762PWL is a sharp tip penetration thermistor probe with a handle designed for use with a thermistor thermometer. A cable extends 1 m (3.3’) from the handle to the meter connection. The sharp, pointed tip of the probe allows users to obtain highly accurate temperature readings of semi-solid samples.

Measures up to 150°C (302°F)
6 second response time
AISI 316 stainless steel

Ulasan Produk

Tidak ada ulasan