Spesifikasi
| Sodium Range | 0.00 to 1.00 pNaCl (58.4 to 5.84 g/L (ppt) NaCl) |
|---|---|
| Sodium Resolution (pNaci) | 0.01 |
| Sodium Accuracy (pNaCI) | ±0.02 |
| Sodium Calibration | manual, one point |
| Battery Type/Life | 1.5V (4) / approximately 500 hours of continuous use |
| Environment | 0 to 50°C (32 to 122°F); RH max 95% |
| Dimensions (mm) | 175x41x23 (6.9x1.6x0.9’’) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SALINTEST uses a sodium, ion-selective, glass electrode to determine the activity of sodium ions in solution. The SALINTEST helps to accurately monitor the concentration of sodium chloride in aquaculture systems, tropical fish aquariums, live fish storage tanks, refrigerated storage, and oceanographic investigations.
Sodium ISE for NaCl readings
Range of 0.00 to 1.00 pNaCl (58.4 to 5.84 g/L NaCl)
±0.02 pNaCl accuracy at 20°C (68 °F)/li>
Sodium ISE for NaCl readings
Range of 0.00 to 1.00 pNaCl (58.4 to 5.84 g/L NaCl)
±0.02 pNaCl accuracy at 20°C (68 °F)/li>
Ulasan Produk
Tidak ada ulasan




















































































































































