Hanna Instruments Temperature & Humidity Transmitter (Sensor Kelembapan / Suhu)

Sebelum PPN:
Rp14.999.900
Spesifikasi
RH Range0% (4 mA) to 100% (20 mA)
RH Accuracy±2% (5% to 95% RH)
Thermohygrometer Response Time6 seconds without sintered cap; 60 seconds with sintered cap
Environment0 to 60°C (32 to 140°F)
Dimensions (mm)79x49x150 (3.1x1.9x5.9”)
Temperature Accuracy (°C)±1% FS
Temperature Range (°C)-20 (4 mA) to 60 (20 mA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI8666 is a solid-state, wall-mounted transmitter for on-site, continuous monitoring of relative humidity and temperature in critical or controlled environments. It is equipped with a removable sintered cap, has excellent accuracy, and can communicate signals  to remote panel meters, controllers, or data acquisition systems.

Integrated sensor
Continuous monitoring
Removable sintered cap

Ulasan Produk

Tidak ada ulasan