Hanna Instruments Pipe Clamp KType Thermocouple Probe

Sebelum PPN:
Rp3.999.900
Spesifikasi
Response Time (90% of Final Value) (s)8
Probe Clamp Opening35 (maximum)
Cable Length (m)1
Applicationpipes, tubes
Maximum Temperature200°C (390°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766TV1 is a roller surface K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A cable extends 1 m (3.3’) from the handle to the thermocouple connector with the meter. The sensor that is housed inside the clamp allows users to obtain highly accurate temperature readings of pipes and tubes.

Measures up to 200°C (390°F)
8 second response time
35 mm clamp opening

Ulasan Produk

Tidak ada ulasan