Hanna Instruments PEI Body Reference Electrode (Elektrode Acuan)

Sebelum PPN:
Rp8.399.900
Spesifikasi
Reference Cell Typesingle, Ag/AgCl
Junction Type/Flow Rateceramic
Type of Electrolytegel (KCl 1M + AgCl)
Body MaterialPEI
Maximum Pressure (bar)0.1
Temperature Operating Range-5 to 60°C (23 to 140°F)
Body Length/Overall Length (mm)120/163.5
Outer Diameter (mm)12
Cable (m)1
Connector Type (mm)4 (banana)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI5313 is a PEI body, refillable, single junction, half-cell reference electrode with a 4 mm banana connector. This electrode has a single ceramic junction in the outer reference cell and is made for use in temperatures ranging from -5 to 60°C.
This design consideration is made for use with the FC301B fluoride half-cell ion selective electrode.

Half-Cell Design
Durable PEI Body
Gel Electrolyte
Use
for FC301B

Ulasan Produk

Tidak ada ulasan