Hanna Instruments Nitrite High-Range Checker HC Calibration Check Set

Sebelum PPN:
Rp3.199.900
Spesifikasi
Certificate of AnalysisYes
Methodadaptation of the Ferrous Sulfate method. The reaction between nitrite and the reagent causes a greenish-brown tint in the sample.
Nitrite Range (ppm)0 to 150
Nitrite Resolution (ppm)1
Nitrite Accuracy±3 (ppm) ±5% of reading
Nitrite Methodadaptation of the Ferrous Sulfate method
Photometer/Colorimeter Light SourceLED @ 575 nm
Photometer/Colorimeter Light Detectorsilicon photocell
Battery Type/Life (V)(1) 1.5
Automatic Shut-offafter ten minutes of non-use
Environment0 to 50°C (32 to 122°F); RH max 95% non-condensing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Nitrite High-Range Checker® HC Calibration Check Set - HI708-11 provides a simple solution to validating the Nitrite High-Range Checker® HC - HI708 in the range of 0 to 150 ppm (mg/L) nitrite. This high-quality set of standards is manufactured in our state-of-the-art facility and comes supplied with a Certificate of Analysis. The Certificate of Analysis provides the lot number, reference values and expiration date for traceability when certifying the Checker® HC.

Supplied with Certificate of Analysis
Standard value of 75 +/- 5 ppm nitrite @ 25°C
Reusable with long shelf life stability

Ulasan Produk

Tidak ada ulasan