Hanna Instruments Nitrate Ion Selective Electrode

Sebelum PPN:
Rp24.999.900
Spesifikasi
Measurement Range0.6 to 200.0 ppm as NO3 - -N
Reference Cell Typedouble
Type of Electrolytegel
Body MaterialPEI
Tip / ShapePolymeric Liquid Membrane
Temperature Operating Range0 to 40 °C
Body Length/Overall Length (mm)118
Outer Diameter (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7609829-12 is a combination liquid membrane selective sensor used for the detection of nitrate-nitrogen in freshwater samples. Its double junction design contains an Ag/AgCl, gel filled reference chamber. The HI7609829-12 utilizes a polymeric membrane constructed in a PVC head. This sensor is used in the pH sensor socket of the probe.

PEI Sensor Body
Polymer Membrane
Color Coded Sensor
Use
for HI9829 Multiparameter Portable Meter

Ulasan Produk

Tidak ada ulasan