Hanna Instruments Low Range Titrant

Sebelum PPN:
Rp1.699.900
Spesifikasi
Size (ml)120
Label TypesWarning Product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI84529-52 is a 120 mL bottle of titration solution for the Low Range 50  range of the HI84529 Titratable Acidity Mini Titrator for Dairy Analysis.
The HI84529 mini titrator measures acidity in two different ranges (high and low), as well as offering two different sample sizes to choose from when performing a low range measurement (20 and 50). There are three different titrant solutions available based on the range to be used and the weight of the sample, each having a different concentration.
The HI84529-52 is for titration in the low range (0.01 to 0.2 %l.a.) using a 50 mL or 50 g undiluted sample. The titrant is pre-standardized, eliminating the need for any volumetric glassware or a analytical balance and making titrations fast, accurate, and simple to perform.

Pre-standardized titrant
Clearly marked expiration date and lot number
Air tight bottle with tamper-proof seal
Use
for Titratable Acidity in Dairy Mini Titrator

Ulasan Produk

Tidak ada ulasan