Hanna Instruments Liquid Membrane ISE Sensor Handle

Sebelum PPN:
Rp18.999.900
Spesifikasi
Body Materialepoxy
Body Length/Overall Length (mm)120
Outer Diameter (mm)12
Cable (m)coaxial; 1
Connector TypeBNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4000-50 is a replacement sensor handle for liquid ion selective membranes.
This sensor handle can be used as a half-cell sensor for any ion selective electrode (ISE) that uses liquid membrane sensing technology. The calcium, nitrate, and potassium sensing modules are able to be used with the HI4000-50 replacement sensor handle.

Durable epoxy body
Compatible with liquid half-cell modules
For use with reference half-cell electrode

Ulasan Produk

Tidak ada ulasan