Hanna Instruments Photometer Portable Honey Color

Sebelum PPN:
Rp22.999.900
Spesifikasi
Color, Honey Range (mm)0 to 150 (Pfund)
Color, Honey Resolution (mm)1 (Pfund)
Color, Honey Accuracy±2 mm Pfund @ 80 mm Pfund
Color, Honey MethodDirect Measurement
Photometer/Colorimeter Light SourceTungsten lamp
Photometer/Colorimeter Light DetectorSilicon Photocell with narrow band interference filter @ 420 nm and 525 nm
DisplayLiquid Crystal Display (LCD)
Battery Type/Life9V battery
Automatic Shut-offafter ten minutes of non-use in measurement mode; after one hour of non-use in calibration mode; with last reading reminder
Environment0 to 50°C (32 to 122°F); RH max 95% non-condensing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI96785 Honey Color Portable Photometer is used to measure the transmittance of light in order to determine the color of honey. The HI96785 combines accuracy and ease of use in an ergonomic, portable design that ends the days of judging color by “eye”. Hanna's portable photometers feature an advanced optical system; the combination of a special tungsten lamp, a narrow band interference filter, and silicon photodetector ensure accurate photometric readings every time.

Calibrates 100% transmittance with a glycerol standard
Auto-shut off
Digital color analysis of honey from 0-150 mm Pfund

Ulasan Produk

Tidak ada ulasan