Hanna Instruments Glass Body Reference Electrode

Sebelum PPN:
Rp10.999.900
Spesifikasi
Reference Cell Typedouble, Ag/AgCl
Junction Type/Flow Rateceramic, double
Refill Electrolyte (M)3.5 (KCI)
Body Materialglass
Temperature Operating Range-5 to 100°C (23 to 212°F)
Body Length/Overall Length (mm)120/163.4
Outer Diameter (mm)12
Cable (m)1
Connector Type (mm)4 (banana)
Maximum Pressure3 bar with back pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI5314 is a glass body, refillable, double junction, half-cell reference electrode with a 4 mm banana connector. This electrode has a double ceramic junction in the outer reference cell and a side arm construction.
This design consideration is made for use in applications that require remote filling in temperatures ranging from -5 to 100°C.

Refillable Electrode
Double Ceramic Junction 
Side Arm Construction
Use
for Measurements with Remote Filling

Ulasan Produk

Tidak ada ulasan