Hanna Instruments Gel Filled PEI Body pH Electrode with Screw Connector

Sebelum PPN:
Rp6.999.900
Spesifikasi
Referencedouble, Ag/AgCl
Junction / Flow Ratecermic, single / 15-20µL/hr
Electrolytegel
Maximum Pressure (bar)2
Range (pH)0-12
Tip/Shape (mm)7.5 (Spheric)
Diameter (mm)12
Body Length (mm)120/163.5
Temperature Sensorno
Recommended Operating Temperature (°C)-5 - 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1230S ph electrode has a PEI body, double junction, and a screw cap connector.  The spherical pH sensing portion is made with general purpose glass, suitable for most pH measurements, and is protected by an extension of the durable PEI body. Durable PEI plastic body for protection in the field. Double junction design resists clogging. Made for environmental, field, and laboratory testing.

Ulasan Produk

Tidak ada ulasan