Hanna Instruments Foodcare Milk pH Tester

Sebelum PPN:
Rp6.899.900
Spesifikasi
pH Range (pH)0 to 12
pH Resolution (pH)0.01
pH Calibrationautomatic one or two-point calibration
pH ElectrodeGlass body pH electrode with conical tip and open junction
Automatic Shut-offuser selectable: off, 8 or 60 min.
Battery Type/LifeCR2032 lithium ion battery / approximately 1000 hours of continuous use
Environment0 to 50°C (32 to 122°F); RH 95% max
Dimensions (mm)50x159x21 (2x6.3x0.9”)
Accuracy (pH)±0.05 (@ 25 °C / 77 °F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI981034 Milk pH Tester is engineered to withstand the processing plant environment. The built-in probe features an open junction, conical glass tip, and glass body making it ideal for measuring the pH of milk during processing.



0.01 resolution with ±0.05 pH accuracy
Specialized electrode for pH spot checking during milk processing 
Comes with everything necessary to start measuring right away

Ulasan Produk

Tidak ada ulasan