Hanna Instruments Foodcare Cheese pH Tester

Sebelum PPN:
Rp6.899.900
Spesifikasi
pH Range (pH)0 to 12
pH Resolution (pH)0.01
pH Calibrationautomatic one or two-point (pH 4.01 and 7.01)
pH ElectrodepH electrode with conical tip and open junction
Automatic Shut-offuser selectable: off, 8 or 60 min.
Battery Type/LifeCR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
Environment0 to 50°C (32 to 122°F); RH 95% max
Dimensions (mm)50x129x21 (2x5.1x0.9”)
Accuracy (pH)±0.05 (@ 25 °C / 77 °F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI981032 Cheese pH Tester is designed to measure and monitor the pH
of cheese during the main processing steps of cheese manufacturing in almost all types of cheeses and curds.



0.01 resolution with ±0.05 pH accuracy
Automatic Temperature Compensation (ATC)
Comes with everything necessary to start measuring right away

Ulasan Produk

Tidak ada ulasan