Hanna Instruments Fluoride Half-Cell Ion-Selective Electrode (ISE)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Measurement RangeFluoride (F-) saturated to 1•10-6M, saturated to 0.02 mg/L (ppm)
Body Materialepoxy
Optimum pH Range (pH)5 to 8
Body Length/Overall Length (mm)120
Outer Diameter (mm)12
Cablecoaxial; 1 m (3.3’)
Connector TypeBNC
NotesApproximate Slope -56 mV
Label TypesSpecial Tretament Product
Temperature Range (°C)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4010 is a solid state, half-cell ion selective electrode (ISE) for the determination of fluoride (F-) in solution. The lanthanum fluoride crystal membrane produces a potential change due to the fluoride ion exchange between the membrane and the sample. The internal sensing elements are housed within a durable epoxy body.
The HI4010 is ideal for a variety of applications in drinking water treatment, environmental monitoring, and plating baths.

Solid state sensor
Detection from 0.02 mg/L to saturated F-
For use with HI5315 reference half-cell

Ulasan Produk

Tidak ada ulasan