Hanna Instruments Flow-thru Conductivity Probe with DIN Connection and 3 m cable
Spesifikasi
| Temperature Compensation (°C) | 0-60 (Automatic, with NTC Sensor) |
|---|---|
| Body Material | PEI and PVDF |
| Operating Temperature (°C) | 0-80 |
| Maximum Pressure (bar) | 6 |
| Connector | DIN |
| Cable (m) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flow-thru Conductivity Probe with DIN Connection and 3 m cable for HI 9914.
Four-ring and Platinum Sensors
These four-ring probes measure conductivity with platinum sensors. They come with standard ½” external thread on the front for flow-thru mounting and ¾” threads on the back for submersion or pipe mounting.
These probes feature 3 m (9.9') of cable and the protective cover is made of PEI and can be removed for quick maintenance. These probes can withstand temperatures up to 80°C (176°F) and 6 bars (87?psi) of pressure.
In addition, HI3001 houses an NTC sensor for Automatic Temperature Compensation.
SPECIFICATIONS:
Four-ring and Platinum Sensors
These four-ring probes measure conductivity with platinum sensors. They come with standard ½” external thread on the front for flow-thru mounting and ¾” threads on the back for submersion or pipe mounting.
These probes feature 3 m (9.9') of cable and the protective cover is made of PEI and can be removed for quick maintenance. These probes can withstand temperatures up to 80°C (176°F) and 6 bars (87?psi) of pressure.
In addition, HI3001 houses an NTC sensor for Automatic Temperature Compensation.
SPECIFICATIONS:
Ulasan Produk
Tidak ada ulasan




















































































































































