Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with Handle

Sebelum PPN:
Rp4.899.900
Spesifikasi
Maximum Temperature (°C)250 (482°F)
Response Time (90% of Final Value) (s)10
Probe Materialstainless steel
Probe Dimensions (mm)L: 500 (19.7\"); D: 10 (0.4\")
Cable Length (m)1
Applicationliquid, semi-solid products

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766TR1 is an extended length penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1 m (3.3’) from the handle to the thermocouple connector with the meter. The sharp, pointed tip at the end of the 500 mm probe allows users to obtain highly accurate temperature readings of semi-solids and liquids.

Measures up to 250°C (482°F)
10 second response time
500 mm stainless steel sensor

Ulasan Produk

Tidak ada ulasan