Hanna Instruments Controller Dissolved Oxygen with Extended Range and Analog Output (Pengontrol DO)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Dissolved Oxygen Measurement Typegalvanic: HI76410/4 with 4 m (13.1’) cable or HI76410/10 with 10 m (32.8’) cable (not included)
Dissolved Oxygen Range (mg/L)0.0 to 50.0 (ppm O₂); 0 to 600 % O
Dissolved Oxygen Resolution (mg/L)0.1 (ppm) or 1% (O₂)
Dissolved Oxygen Accuracy±1% of reading (O₂)
Dissolved Oxygen CalibrationManual, one point, in saturated air
Dissolved Oxygen Temperature CompensationAutomatic, from -5 to 50 °C (23 to 122 °F)
Salinity Compensation0 to 51 g/L (resolution 1 g/L)
Dissolved Oxygen Dosing Relay1, isolated, 2A, max. 240V, resistive load, 1,000,000 strokes
Dissolved Oxygen Dosing Set Point5 to 600 % O2 0.5 to 50.0 mg/L (ppm) O2
Dissolved Oxygen Hysteresis Band (mg/L)0.5 to 2.4 ((ppm) O2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI8410 is a panel mounted dissolved oxygen controller that is used to maintain and monitor the concentration of DO in a wide range of industrial process applications. The HI8410 uses a Galvanic probe that typically requires less maintenance than a Polarographic style making it ideal for long term monitoring.



Fail Safe Alarm System protects these meters against the pitfalls of process control.

Low maintenance Galvanic probe.

Ulasan Produk

Tidak ada ulasan